APV Single-Effect Rising / Falling Film Plate Evaporator

APV Single-Effect Rising / Falling Film Plate Evaporator

APV Single-Effect Rising / Falling Film Plate Evaporator. Model: P-E. S/N: 1247. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing. This system was last running citrus juices and will be able to run most other types of juice or liquid products. Inlets: (2) 2 in. dia. ACME fittings (product), (1) 4 in. W x 30 in. H steam port. Outlets: (1) 2 in. dia. condensate port, (1) 21 in. W x 10 ½ in. H vapor port. Overall dimensions: 7 ft. L x 2 ft. 11 in. W x 8 ft. H. First Effect Horizontal Separator - 500 Gallon. S/N: 20423, vacuum: 28.54 in. Hg. Inlets: (1) 1 ½ in. dia. S-line fitting (sprayball), (1) 21 in. W x 10 ½ in. H vapor port. Outlets: (1) 4 in. dia. ACME fitting, (1) 15 in. dia. vapor pipe. Overall dimensions: 6 ft. 9 in. L x 4 ft. 8 in. H x 7 ft. 1 in. H.

Product Details

  • Stock No: 2500.CI01B
  • Manufacturer: APV
  • Model: P-E
  • Serial Number: 1247

Evaporator Details

  • Evaporator Type: Rising/Falling Film
  • # of Effects: 1
  • Metal Types: 316 stainless steel
  • Skid Mounted: No
  • Evaporator Components Included: First Effect Horizontal Separator - 500 Gallons, Vacuum, and Sprayball

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 81

Additional Product Details

APV Single-Effect Rising / Falling Film Plate Evaporator