Genemco sells used evaporators and box dryers including plate evaporator, single and multiple effect, Paravap, Rising Falling Film, Falling Film and Tubular Evaporators. 
 Review our inventory of used evaporators and dryers manufactured by APV, Rossi & Catelli, CE Rogers, Lakeview, and Alfa Laval. 

Click On Picture

Spirax Sarco Condensate Recovery System

Spirax Sarco Condensate Recovery System
Mfg: Spirax Sarco Model:
Stock No: DTTC2108. Serial No:
Spirax Sarco Condensate Recovery System. Condensate receiver- 40 gal. Inside straight-wall dimensions: 1 ft. 4 in. dia. x 4 ft. L. Spirax Sarco Pressure Powered Pump, Size: 2x3, B.M: 69422, PMA: 150 psig (10.3 barg), PMO: 125 psig (8.6 barg), TMA: 450°F (343.4°C). Taylor Valve, S/N: 2742-1, P/N: 211SD12000107, size: 1/2, set pressure: 100 psig, capacity: 640 lb/hr, range: 92-114. Inlets: (2) 1 in. dia. ports, (1) 3/4 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 1 in. dia. port, (1) 3/4 in. dia. FNPT fitting. Overall dimensions: 5 ft. 7 in. L x 3 ft. 7 in. W x 7 ft. 4 in. H.(HB2).

Click here for more information (340.0 KB)



View ALL inventory for Evaporators & Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Shell and Tube Heat Exchangers | Plate Heat Exchangers | Refrigeration Equipment | Firetube Boilers | Vacuum Pumps 
Other Categories:Homogenizers | Pumps | Stainless Steel Tanks | Heat Exchangers / HTST | Fillers 
Other Manufacturers:Evaporator Miscellaneous | Evaporator Pumps | FES Mycom Ammonia Screw Compressors | IQF Tunnels | Pasteurizing/Warming/Cooling Tunnels 

 Purchase evaporator and drying equipment from Genemco.