Used Frick Ammonia Screw Compressor, Frick Rotary Screw Compressors, Frick Ammonia Oil Separator, Frick/York Compressor, Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors, Rotary Screw Compresor and Booster Compressors By Frick and Frick/York 

Click On Picture

Frick Screw Compressor Package – 50 HP

Frick Screw Compressor Package – 50 HP
Mfg: Frick Model: RWB II 60
Stock No: PCNY01 Serial No: S0141FFMFLHAA3
Frick RWB II 60 Screw Compressor Package. Model: RWB II 60. TDSH163S1159A. Refrigerant: Last used with R-717 (Ammonia). Compressor nominal rating (ammonia): 126.5 TR at +20F suction / 95F condensing. Rating at -40F suction: 25.9 TR. Toshiba high efficiency drive motor, Model: B0502 VLG3UD. 50 hp, 3515 rpm, 230/460 V, 122/61 amps, 60 Hz. 3 phase. Oil separator: MAWP: 300 psig @ -20 to + 200º F. Frick RWB II plus control panel. Inlet: (1) 4 in. dia. pipe. Outlet: (1) 3 in. dia. pipe. Inlets/Outlets have been capped. Overall dimensions: 11 ft. 10 in. L x 3 ft. 7 in. W x 8 ft. H. Compressor run time: 40289.1 hours.(H4)(ACN513).

Click here for more information (989.1 KB)



View ALL inventory for Frick Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Vilter Reciprocating Compressors | Ammonia Evaporative Condensers | Water Cooled Chillers | Water Cooled Condensing Units | Freon Air Cooled Condenser 
Other Categories:Plate Water Chillers | Evaporators | Waukesha Pumps 100 - 125 | Fristam Pumps | Scraped Surface Heat Exchangers 
Other Manufacturers:Mycom Ammonia Screw Compressors | Vilter Ammonia Compressors | Reco/Howden Compressors | Air Handlers | Freon Compressors 

 Purchase Used Frick Ammonia Screw Compressors and Frick Booster Compressors from Genemco