Used Frick Ammonia Screw Compressor, Frick Rotary Screw Compressors, Frick Ammonia Oil Separator, Frick/York Compressor, Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors, Rotary Screw Compresor and Booster Compressors By Frick and Frick/York 

Click On Picture

Frick RWF 480 Compressor Rotors

Frick RWF 480 Compressor Rotors
Mfg: Frick Model:
Stock No: GOMS01A Serial No:
Frick RWF 480 Compressor Rotors. These fit a Frick model RWF 480, type SGC 2821 compressor. Female (driver) rotor dia: 7-1/8 in., rotor shaft dia: 3 in., back end shaft dia: 1 ¾ in. Overall length: 3 ft. 2 ½ in. Male (driven) rotor dia: 7-1/8 in., front end shaft dia: 1-3/8 in., back end bearing dia: 1-3/8 in. Overall length: 1 ft. 10-5/8 in.(H15)(ACN171).

Click here for more information (310.5 KB)



View ALL inventory for Frick Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Vilter Reciprocating Compressors | Ammonia Evaporative Condensers | Water Cooled Chillers | Water Cooled Condensing Units | Freon Air Cooled Condenser 
Other Categories:Plate Water Chillers | Evaporators | Waukesha Pumps 100 - 125 | Fristam Pumps | Scraped Surface Heat Exchangers 
Other Manufacturers:Mycom Ammonia Screw Compressors | Vilter Ammonia Compressors | Reco/Howden Compressors | Air Handlers | Freon Compressors 

 Purchase Used Frick Ammonia Screw Compressors and Frick Booster Compressors from Genemco