Used Frick Ammonia Screw Compressor, Frick Rotary Screw Compressors, Frick Ammonia Oil Separator, Frick/York Compressor, Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors, Rotary Screw Compresor and Booster Compressors By Frick and Frick/York 

Click On Picture

Reco / Frick RWB-100 Package less Compressor

Reco / Frick RWB-100 Package less Compressor
Mfg: Reco Model: RWB-100
Stock No: TFAR066.37 Serial No: GDSH193S0055P
Reco / Frick RWB-100 Package less compressor. The bare compressor has been removed and sold; however the remainder of the package is still available. Previous compressor specs: Frick Rotary Screw Compressor model: GDSH193S0055P, NH3 / R22, 4500 max RPM, Vi: 2.5-5.0, 362 max PSI. Previously used with ammonia refrigerant. Parts still present include the oil separator, oil cooler, oil pump, micro panel, suction strainer, etc. RECO 24” Oil Separator 250 PSIG at 300F, MDMT: -20F at 350 PSIG. Test: 375 PSIG. RECO Oil Cooler: S/N: M903210 G, shell MAWP: 350 PSI at -20F/300F, tubes 250 PSI at -20F/300F, Blackmer Oil Pump. Toshiba High Efficiency Motor: 100 HP, 230/460V, 23/115 amps, 3530 RPM, 60 Hz, 3-phase. Frick microprocessor controller. *PDF Manual Available. Overall dimensions: 141 in. L x 58 in. W x 93 in. H.

Click here for pictures (1,004.0 KB)



View ALL inventory for Frick Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Vilter Reciprocating Compressors | Ammonia Evaporative Condensers | Water Cooled Chillers | Water Cooled Condensing Units | Freon Air Cooled Condenser 
Other Categories:Plate Water Chillers | Evaporators | Waukesha Pumps 100 - 125 | Fristam Pumps | Scraped Surface Heat Exchangers 
Other Manufacturers:Mycom Ammonia Screw Compressors | Vilter Ammonia Compressors | Reco/Howden Compressors | Air Handlers | Freon Compressors 

 Purchase Used Frick Ammonia Screw Compressors and Frick Booster Compressors from Genemco