Frick RDB-67 Rotary Screw Compressor Package (Frick TDSL193L, 50 HP 208-230/460 V, MISSING MICRO PANEL)

Frick RDB-67 Rotary Screw Compressor Package (Frick TDSL193L, 50 HP 208-230/460 V, MISSING MICRO PANEL)

Frick Rotary Screw Compressor Package. Model: RDB-67. Serial SO025GFEFLHAA3. Sales ord r262425-01. Refrigerant: R-717. Compressor model: TDSL193L0077DD. Volume ratio: 2.8. Toshiba electric motor: 50 HP, 1765 RPM, 208-230/460V,126/63 amps, 60 Hz, 3-phase, 326T Frame, also usable on 575V.

Product Details

  • Stock No: ATZB04
  • Manufacturer: Frick
  • Model: RDB-67
  • Serial Number: SO025GFEFLHAA3
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RDB-67
  • Package SN: SO025GFEFLHAA3
  • Package Order: r262425-01
  • Package Max Speed (RPM): 1800
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL193L
  • Compressor SN: TDSL193L0077DD
  • Compressor Max Speed (RPM): 4500
  • Compressor Design Pressure (PSIG): 362
  • Compressor Volume Ratio: 2.8
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 50
  • Motor RPM: 1765
  • Motor Voltage: 208-230/460
  • Motor Amps: 126/63
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326T

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes

Frick RDB-67 Rotary Screw Compressor Package (Frick TDSL193L, 50 HP 208-230/460 V, MISSING MICRO PANEL)