Frick RWB-II-270B Rotary Screw Compressor Package (Frick TDSH233XL, 200 HP 460 V, Frick Micro Control Panel)

Frick RWB-II-270B Rotary Screw Compressor Package (Frick TDSH233XL, 200 HP 460 V, Frick Micro Control Panel)

FRICK Low Stage Screw Compressor Model # RWB II-270B S/N: S0058RFMCTOAA03 Sales order#: 21122701000. Screw Model #: TDSH233XL0094FL. Separator National Board #136616 Thermo-siphon National Board #136618. Volume Ratio: 2.2/5.0, Ram Industries SWITCHGEAR PANEL, TOSHIBA , 200 HP Frame 444TS, Volts 460 3 Phase, 235 amps 3565 rpm, BEARINGS: 6313C3/6313C3. Hours: 46,469 After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.

Product Details

  • Stock No: SBOD23.30
  • Manufacturer: Frick
  • Model: RWB-II-270B
  • Serial Number: S0058RFMCT0AA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Frick
  • Package Model: RWB-II-270B
  • Package SN: S0058RFMCT0AA03
  • Package Order: 21122701000
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSH233XL
  • Compressor SN: TDSH233XL0094FL
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Run Time Hours: 46469
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 136616
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 136618

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: HD Micropanel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 200
  • Motor RPM: 3565
  • Motor Voltage: 460
  • Motor Amps: 235
  • Motor Phases: 3
  • Motor Frame Size: 444TS

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes
  • Product Purchased From: Pork Processing Plant

Frick RWB-II-270B Rotary Screw Compressor Package (Frick TDSH233XL, 200 HP 460 V, Frick Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed