Frick RWB-177 300HP Screw Compressor Package with micro and starter
Frick RWB-II-177, 300HP including Micro and Starter
35,615 Hours, Year 1997
RWB-II-177, Package Serial# S0223HFMCWHAC3, Frick Sales Order 263026-01, Max RPM 3,600, Max PSIG 300.
Screw Model/Serial# TDSH233S2080ER, Refrigerant: R717/R22, Volume Ration: 2 2-5 0, Max RPM 4500, Design Pressure PSIG 350.
Ram Industries High Efficiency Motor, 300 HP, 3540 RPM, ODP Enclosure, 44TTSS Frame, 460 Volts, 330 Amps, 3 Phase, 60 Hz.
Click here to see a 360 degree video!
Click here to see a walk around video
35,615 Hours, Year 1997
RWB-II-177, Package Serial# S0223HFMCWHAC3, Frick Sales Order 263026-01, Max RPM 3,600, Max PSIG 300.
Screw Model/Serial# TDSH233S2080ER, Refrigerant: R717/R22, Volume Ration: 2 2-5 0, Max RPM 4500, Design Pressure PSIG 350.
Ram Industries High Efficiency Motor, 300 HP, 3540 RPM, ODP Enclosure, 44TTSS Frame, 460 Volts, 330 Amps, 3 Phase, 60 Hz.
Product Details
- Stock No: HAIN100
- Manufacturer: Frick
- Model: RWB-II-177
- Serial Number: S0223HFMCWHAC3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No