Frick Rotary Screw Compressor Package (Frick RWB-II-316, MISSING MOTOR, GEA Micro Control Panel)
Frick RWB-II-316, 600HP Rotary Screw Compressor including Micro and Starter Screw: Scew compressor tag is missing Screw Hours: Package: Serial# S0178LFMCLCAA3, Frick Sales Order 280662-01, Max RPM 3600, Max PSIG 300. Motor: Ram Industries High Efficiency, 600 HP, 3560 RPM, ODP Enclosure, 507USS Frame, 460 Volts, 650 Amps, 3 Phase, 60 Hz Previous Refrigerant: R717 Ammonia
Product Details
- Stock No: HAIN101
- Manufacturer: Frick
- Serial Number: S0178LFMCLCAA3
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: Frick
- Package SN: S0178LFMCLCAA3
- Package Order: 280662-01
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: RWB-II-316
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 300
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
- Spec Sheet Available: No