Frick RWB-II-177 Rotary Screw Compressor Package
Frick RWB-II-177, 250HP Rotary Screw Compressor including Micro and Starter Screw: Model/Serial# TDSH233S1776E, Refrigerant: R717/R22, Volume Ration: 2 2-5 0, Max RPM 4500, Design Pressure PSIG 362. Package: RWB-II-177, Serial# 293119R Motor: Baldor Eletric Co Electric Motors for Hazardous Locations Motor, 250 HP, 1760/1460 RPM, 143TC Frame, 230/460/190/380 Volts, 60/50Hz, NEMA Nom Off 85.5, Number: CB325003, Serial#: F1203134773, Spec: 35E377M492G1, Cat No: CEN7014T. Previous Refrigerant: R-744 Package Year 1993
Product Details
- Stock No: ICS01
- Manufacturer: Frick
- Model: RWB-II-177
- Serial Number: 293119R
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-177
Screw Compressor Details
- Compressor Included? Yes
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2 2-5 0
- Oil Separator Included? Yes
- Oil Cooler National Board #: M093673
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes