Used Frick Ammonia Screw Compressor, Frick Rotary Screw Compressors, Frick Ammonia Oil Separator, Frick/York Compressor, Frick Booster Compressor 
 Genemco Sells Used Ammonia Screw Compressors, Rotary Screw Compresor and Booster Compressors By Frick and Frick/York 

Click On Picture

Frick LDB 26 Booster Compressor - 30 HP

Frick LDB 26 Booster Compressor - 30 HP
Mfg: Frick Model: LDB 26
Stock No: HDPW734.2 Serial No:
Frick LDB 26 Booster Compressor. Model LDB 26. Marathon electric motor, 30 hp, 1765 rpm, 230/460 V. Frick oil separator, Nat’l Board: 41687. MAWP: 150 psig at -20ºF to 200ºF. Package includes a simple to use, hard wire control panel, providing simple on/off of the screw compressor. This unit is for low temperature service only and includes liquid injection cooling. This is an excellent unit for a small freezer, spiral or a blast, or for a weekend service. Nominal capacity: 23.6 tons with R-717 at 25.4 BHP with a -40ºF suction temperature and a 10 ºF discharge temperature. Displacement: 257 cfm. Overall dimensions: 8 ft. 9-1/2 in. L x 3 ft. 1 in. W x 5 ft. 10-5/8 in. H.(H4)

Click here for specifications (138.8 KB)
Click here for more information (324.7 KB)



View ALL inventory for Frick Screw Compressors.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Vilter Reciprocating Compressors | Ammonia Evaporative Condensers | Water Cooled Chillers | Water Cooled Condensing Units | Freon Air Cooled Condenser 
Other Categories:Plate Water Chillers | Evaporators | Waukesha Pumps 100 - 125 | Fristam Pumps | Scraped Surface Heat Exchangers 
Other Manufacturers:Mycom Ammonia Screw Compressors | Vilter Ammonia Compressors | Reco/Howden Compressors | Air Handlers | Freon Compressors 

 Purchase Used Frick Ammonia Screw Compressors and Frick Booster Compressors from Genemco