Hansen Technologies AP08 Auto-Purger

Hansen Technologies AP08 Auto-Purger

Hansen Technologies AP08 Auto Purger. Model: AP08. Number of purge points: 8. Refrigerant: R-717 (ammonia). Power supply: 115V/50/60Hz. 3.0 AMPS. Evaporator Chamber. Receiver - 1.5 Gallon, straight-wall dimensions: 5 in. dia. x 1 ft. 8 in. L. Hoffman Control Panel. The Auto-Purger features automatic startup with electronic controls, automatic water bubbler, relief valve, and an isolation service valve. This unit quickly and efficiently removes air from a refrigeration system which reduces the energy costs of operating an ammonia refrigeration system. Includes. Overall dimensions: 4 ft. 7 in. L x 3 ft. 1 in. W x 1 ft. 5 in. H. (ACN185).

Product Details

  • Stock No: GSDMH01
  • Manufacturer: Hansen Technologies
  • Model: AP08
  • Serial Number: AA5873
  • Purge Points: 8

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Voltage: 115
  • Motor Amps: 3
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 37
  • Height (Inches): 17
  • ACN: 185

Additional Product Details

Hansen Technologies AP08 Auto-Purger