E.L. Nickell Horizontal Ammonia Receiver - 885 Gallons
E.L. Nickell Horizontal Ammonia Receiver. Serial no: 32616, Natl. Bd. no: 30611. Approximate capacity: 885 gallons. Receiver dimensions: 48 in. diameter x 113 in. straight wall. Maximum pressure: 150 psi. Maximum design temperature: 650 °F. Minimum design temperature: -20 °F. Mounted on steel platform. Overall dimensions: 14 ft. L x 6 ft. W x 7 ft. 9 in. H.(HB1).
Product Details
- Stock No: SSFF0109.2
- Manufacturer: E.L. Nickell Co.
- Serial Number: 32616
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 48
- Tank Length (Inches): 113
- Tank Estimated Capacity (Gallons): 885
- Tank National Board Number: 30611
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 168
- Width (Inches): 72
- Height (Inches): 93