Henry Technologies Chilcon Ammonia Receiver - 18 Gallons

Henry Technologies Chilcon Ammonia Receiver - 18 Gallons

2002 Henry Technologies Chilcon Ammonia Receiver. Model: RA-12036-600. Nat'l Bd: 14423. Capacity: 18 gallons. MAWP: 300 psi at 300 °F, MDMT: -55 °F at 300 psi, MDMT: -60 °F at 150 psi. (2) Safety Relief Valves, set pressure: 250 psig, SCFM: 487. Inlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. FNPT. Outlet: (1) 1-1/4 in. dia. FNPT. Overall dimensions: 3 ft. L x 1 ft. 11 in. W x 2 ft. 8 in. H.(H9).

Product Details

  • Stock No: DTTC2071.
  • Manufacturer: Henry Technologies
  • Model: RA-12036-600

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Estimated Capacity (Gallons): 18
  • Tank National Board Number: 14423
  • Tank MAWP (PSI at temp): 300 psi at 300 °F
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. FNPT. Outlet: (1) 1-1/4 in. dia

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 23
  • Height (Inches): 32

Additional Product Details

  • Year of Manufacture: 2002

Henry Technologies Chilcon Ammonia Receiver - 18 Gallons