H.A. Phillips and Company Horizontal Receiver- 7 Gallon
2000 H.A. Phillips and Company Horizontal Receiver- 7 Gallon. S/N: W0030-3. Nat'l Bd: 9047. Inside straight-wall dimensions: 8 in. dia. x 2 ft. 9 in. L. Int. MAWP: 300 psi @ 250°F. MDMT: -50°F @ 300 psi. Ext. MAWP: 15 psi @ 250°F. (2) Hansen Technologies Pressure Relief Valves. Inlets: (3) 3/4 in. dia. ports. Outlets: (1) 1 in. dia. relief port, (1) 1/2 in. dia. port. Overall dimensions: 4 ft. 9 in. L x 1 ft. 6 in. W x 2 ft. 5 in. H.(H10)
Product Details
- Stock No: RGMP516
- Manufacturer: H.A. Phillips & Co
- Serial Number: W0030-3
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 8
- Tank Length (Inches): 33
- Tank Estimated Capacity (Gallons): 7
- Tank National Board Number: 9047
- Tank MAWP (PSI at temp): 300 psi @ 250°F
- Tank Inlets & Outlets Description: Inlets: (3) 3/4 in. dia. ports. Outlets: (1) 1 in. dia. relief port, (1) 1/2 in. dia. port
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 57
- Width (Inches): 18
- Height (Inches): 29
Additional Product Details
- Year of Manufacture: 2000