Actively Quoting
Roll over image to Zoom OR
Click for full Gallery (images, video, data sheets)
Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon) Refrigeration, 50 Ton Day)
Morris & Associates Nugget Ice Machine NIM-125HV-50. Serial #: 1481-1094. 460V 3 PH, Vilter Compressor VMC 350ES, 125HP motor, dual screw ice chute with 2HP motors, IHP reservoir motor. 54W x 20L x 11'4'H. Weight 12,000 LBS.
Product Details
- Stock No: NSF19-02
- Manufacturer: Morris
- Model: NIM-125HV-50
- Serial Number: 1481-1094
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
Dimensions:
- Length (Inches): 20
- Width (Inches): 54
- Height (Inches): 156
- Weight (LBS): 12000
Additional Product Details
- Spec Sheet Available: No