Northstar M60 Carbon Steel Flake Ice Maker (45 Ton Ice/Day)

Northstar M60 Carbon Steel Flake Ice Maker (45 Ton Ice/Day)

Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day) Model M60-79C Serial: 4908 Year 1979 Material: Carbon Steel Estimated Flake Ice Production per Day: 45 Tons/Day

Product Details

  • Stock No: SPCS03
  • Manufacturer: North Star Ice
  • Model: M60-79C
  • Serial Number: 4908

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 76
  • Width (Inches): 64
  • Height (Inches): 80
  • Weight (LBS): 8100

Additional Product Details

  • Year of Manufacture: Perfection Industries 3300 Dispenser
  • Year Removed from Production: Perfection Industries 3300
  • Spec Sheet Available: No
  • Previously Used With: Perfection Industries Dispenser with Agitator. Model: 3300, Serial No: 319. Unit has a agitator to prevent bridging and freezing inside the bin for a smooth constant flow. Outet of 10 inch. Hopper Overall Dimensions(in): 60L x 65W x 58H. Shipping Overall Dimensions(in): 64L x 71W x 79H. Dorris Agitator Gear Drive: Model: 107SCD25, Serial No: 107SCD17701. Ratio: 25. Ran with a Baldor .75 HP Motor Volts: 208-230/460, Amps: 3.2-3/1.5, RPM: 1725, Frame: 56, Hz: 60.

Northstar M60 Carbon Steel Flake Ice Maker (45 Ton Ice/Day)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed