Morris and Associates Ice-Master Blower Bank

Morris and Associates Ice-Master Blower Bank

Morris and Associates Air Blower Bank. Model: Ice Master VFC804A-7W. Fuji electric ring compressor, 200-230/460 V, 8.7-10/10 hp output, 24-25/12.5 amps, 135/135 max H2O, 388/388 cfm (max), 50/60 Hz . Blower bank features an 8 in. diameter x 91 in. header. Inlets: (5) 3 in. dia. suction pipes. Outlets: (1) 2-1/2 in. dia. vent tube, (1) 8 in. diameter pipe with a 13-1/2 in. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 12 in. Overall dimensions: 8 ft. 4 in. L x 44 in. W x 48 in. H.([H]pumpshop).

Product Details

  • Stock No: DPFI423.1
  • Manufacturer: Morris
  • Model: Ice Master VFC804A-7W

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Fuji
  • Motor Horsepower(HP): 10
  • Motor Voltage: 200-230/460
  • Motor Amps: 24-25/12.5
  • Motor Hertz (Hz): 50/60

Dimensions:

  • Length (Inches): 100
  • Width (Inches): 44
  • Height (Inches): 48

Additional Product Details

Morris and Associates Ice-Master Blower Bank

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed