Stainless Steel Screw Auger Conveyor

Stainless Steel Screw Auger Conveyor

Stainless Steel Screw Auger Conveyor. Shaft diameter: 2 in. Auger dimensions: 9-1/2 in. dia. x 10 ft. L. Pitch: 10 in. Inlets: (1) 10 in. x 8 in. Outlets: (1) 10 in. dia. port. Overall dimensions: 10 ft. 5 in. L x 3 ft. 6 in. W x 2 ft. 5 in. H.

Product Details

  • Stock No: KWBF158.9
  • Manufacturer: Not Specified

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor

Dimensions:

  • Length (Inches): 125
  • Width (Inches): 42
  • Height (Inches): 29

Additional Product Details

  • Spec Sheet Available: Yes

Stainless Steel Screw Auger Conveyor