Jacuzzi 5GH2 T Centrifugal Pump (5 HP)

Jacuzzi 5GH2 T Centrifugal Pump (5 HP)

Jacuzzi Centrifugal Pump. Model: 5GH2 T. S/N: 7F7. Baldor Industrial motor: 5 hp, 3450 rpm, 230/460 V, 11.5/5.7 A, 60 Hz, 3 phase. 5 in. dia. impeller. Inlet/outlet: (1) 3 in. dia. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. (1) 2 in. dia. flange with (4) ¾ in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. Overall dimensions: 1 ft. 11-1/2 in. L x 1 ft. 2 in. W x 1 ft. ½ in. H.

Product Details

  • Stock No: NOIP1002C
  • Manufacturer: Jacuzzi
  • Model: 5GH2 T
  • Serial Number: 7F7

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.75
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 11.5/5.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182 TCZ

Dimensions:

  • Length (Inches): 23.5
  • Width (Inches): 14
  • Height (Inches): 12.5

Additional Product Details

Jacuzzi 5GH2 T Centrifugal Pump (5 HP)