Taco F11511E2FAJIL3B Centrifugal Pump (7.5 HP)

Taco F11511E2FAJIL3B Centrifugal Pump (7.5 HP)

Taco Centrifugal Pump. Model F11511E2FAJIL3B. 7-1/2 hp 1750 rpm, 208/230-460V, 60 Hz, 3 phase. Features across the line starting option.(ACN21a).

Product Details

  • Stock No: GAMP046.5a
  • Manufacturer: Taco
  • Model: F11511E2FAJIL3B
  • Serial Number: EC59619/1

Pump Details

  • Pump Type: Centrifugal
  • Max Speed RPM: 1760
  • Maximum Temperature (F): 250
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 208/230-460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • ACN: 21a

Additional Product Details

Taco F11511E2FAJIL3B Centrifugal Pump (7.5 HP)