Mission 3 x 2.5 x 10 Centrifugal Pump (3 HP, 180 GPM Max)

Mission 3 x 2.5 x 10 Centrifugal Pump (3 HP, 180 GPM Max)

Mission Centrifugal Pump. Flow rate for new pump is 180 gpm with required horsepower and pressure. Impeller 10 in. Baldor motor: 3 hp, 208-230/460 volt, 9.0-8.6/4.3 amps, 60 Hz, 3 phase, 1,725 rpm. Inlet (1) 3 in. Outlet (1) 2-1/2 in. Overall dimensions: 3ft. 9 in. L x 13 in. W x 1ft. 8 in. H.(ACN58)

Product Details

  • Stock No: NPPC145.
  • Manufacturer: Mission
  • Model: 3 x 2.5 x 10
  • Serial Number: 61343-80

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 180
  • Impeller Diameter (inches): 10
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.0-8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 13
  • Height (Inches): 20
  • ACN: 58

Additional Product Details

Mission 3 x 2.5 x 10 Centrifugal Pump (3 HP, 180 GPM Max)