Paco Centrifugal Pump (10 HP)

Paco Centrifugal Pump (10 HP)

Paco Smart Centrifugal Pump. Cat. No.: 38-10705-134A61. S/N: 90B00566. Impeller: 6.62 in. dia. Inlets/outlets: (2) 2 in. dia. NPT. Century Motor: 10 hp, 3,500 rpm, 208 V, 28 amps, 60 cycles, 3 phase. Overall dimensions: 40 in. L x 18 in. W x 18 in. H.

Product Details

  • Stock No: CCFP521.
  • Manufacturer: Paco
  • Serial Number: 90B00566

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6.62
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.25
  • Inlet/Outlet 2 Type: NPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 10
  • Motor RPM: 3505
  • Motor Voltage: 230/460
  • Motor Amps: 23.0/11.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 41
  • Width (Inches): 17
  • Height (Inches): 17.5

Additional Product Details

  • Product Purchased From: Fruit Processor

Paco Centrifugal Pump (10 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed