Paco G91787 Centrifugal Pump (7.5 HP, 624 GPM Max)

Paco G91787 Centrifugal Pump (7.5 HP, 624 GPM Max)

Paco Centrifugal Pump. Model: G91787. S/N: 11-40707-133201. Capacity: 624 gpm @ 30 tdh. Teco American Motor, 7-1/2 hp, 1745 rpm. 230/460 V, 1.9/9.5 amps, 60 Hz, 3 phase. (1) 7 in. dia. impeller. Inlet: (1) 5 in. dia. suction port with an 8-bolt, 10 in. dia. flange. Outlet: (1) 4 in. dia. discharge port with an 8-bolt, 9 in. dia. flange. Overall dimensions: 3 ft. 2 in. L x 1 ft. 7 in. W x 1 ft. 4-1/2 in. H.

Product Details

  • Stock No: THHS014
  • Manufacturer: Paco
  • Model: G91787
  • Serial Number: 11-40707-133201

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 624
  • Impeller Diameter (inches): 7
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 5
  • Inlet/Outlet 1 Flange Size (inches): 10
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Flange Size (inches): 9

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 1.9/9.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 19
  • Height (Inches): 16.5

Additional Product Details

Paco G91787 Centrifugal Pump (7.5 HP, 624 GPM Max)