Dayton 4RH59 Centrifugal Pump (0.75 HP, 53 GPM Max)

Dayton 4RH59 Centrifugal Pump (0.75 HP, 53 GPM Max)

Dayton Centrifugal Pump. Model: 4RH59. Impeller diameter: 3-1/2 in. Flow rate for new pump is 53 gpm with required hp. Maximum pump head: 55 ft. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Dayton Electric Motor, 3/4 hp. Overall dimensions: 1 ft. 1 in. L x 6-1/2 in. W x 7-1/2 in. H.(ACN3).

Product Details

  • Stock No: RPCN510
  • Manufacturer: Dayton
  • Model: 4RH59
  • Serial Number: 1009

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 53
  • Impeller Diameter (inches): 3.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.6/1.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 13
  • Width (Inches): 6.5
  • Height (Inches): 7.5
  • ACN: 3

Additional Product Details

Dayton 4RH59 Centrifugal Pump (0.75 HP, 53 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed