Vertical Ammonia Intercooler - 48 in. Dia. x 6 ft. 5 in. H.

Vertical Ammonia Intercooler - 48 in. Dia. x 6 ft. 5 in. H.

Vertical Ammonia Intercooler. Model: 12523. Approximate capacity: 725 gallons. Inside straight wall dimensions: 48 in. dia. x 6 ft. 5 in. H. Refrigerant: R-717 (Ammonia). Radius: 2:1 elliptical ends. Inlets: (1) 10 in. dia. port, (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 10 in. dia. port, (2) 2 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port. Overall dimensions: 5 ft. 8 in. L x 4 ft. 6 in. W x 12 ft. 4 in. H.(HB2)

Product Details

  • Stock No: KWBF164
  • Manufacturer: Not Specified
  • Model: 12523

Tank Details

  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 77
  • Tank Estimated Capacity (Gallons): 725
  • Tank Inlets & Outlets Description: (1) 10 in. dia. port, (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 10 in. dia. port, (2) 2 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 68
  • Width (Inches): 54
  • Height (Inches): 148

Additional Product Details

Vertical Ammonia Intercooler - 48 in. Dia. x 6 ft. 5 in. H.