Cosmodyne Nitrogen Tank - 6500 Gallon

Cosmodyne Nitrogen Tank - 6500 Gallon

Cosmodyne Mfg. Co. Industrial Nitrogen Tank. S/N: 180. Max WP: 50 PSIG at +150ºF to -320ºF. Max design temp: +150ºF at 50 PSIG. Shell: 0.141 in. Head: 0.181 in. Year: 1964. Work order: 45006. P/N: 2414500. Accessories include 24 fin vaporizer. Tank dimensions: 90 in. diameter x 19 ft. 6 in. straight wall. Estimated tank volume: 6,500 gallons. Skid dimensions: 91 in. W x 25 ft. L. Overall dimensions: 96 in. W x 27 ft. L x 10 ft. 5 in. H. (ACN1450)

Product Details

  • Stock No: RCSC1553A.25
  • Manufacturer: Cosmodyne Mfg. Co.
  • Model: Industrial Nitrogen Tank
  • Serial Number: 180

IQF Details

  • Insulated Panels Included? No

Belt Details

Control Panel Details

  • Control Panel Included: No

Previous Refrigerant

  • Previous Refrigerant: Cryo - Nitrogen
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Spec Sheet Available: No

Cosmodyne Nitrogen Tank - 6500 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed