APV 12 Plate Chiller (7-24 X 48 Plates)

APV 12 Plate Chiller (7-24 X 48 Plates)

Un-Used APV Crepaco Amerio Manual Contact Plate Freezer. Model: 12. Refrigerant: R-22. Number of plates: 7. Number of stations: 6. Plate material: extended aluminum. Approximate capacity rating on hamburger patties: 215 lbs./hr. based on 1/4 inch thick patties, 1/4 lbs. each, going from a starting temperature of 40°F to a core temperature of 0°F, where plate temperature is -45°F and approximately 3 tons of refrigeration is used. Amerio contact plate freezers offer an alternative to freezing, as products come into direct contact with plates that freeze products to a core hardness of 0°F at an average of one inch per hour. Not only is this method less expensive than air blast or cryogenic alternatives, but other benefits include: preserved product texture, uniformity and nutrient retention as smaller ice crystals are formed and damage to cells is virtually non-existent. Applications include meats, vegetables, ice creams, bakery products and packaged entrees. Plate dimensions: 3 ft. 9 in. L x 2 ft. W. Plate thickness: 1 in. Maximum aperture between plates: 4-1/2 in., minimum aperture between plates: 1 in. Included are a Dunham-Bush reciprocating compressor, a suction accumulator tank (2.5 Gallon) and a self-contained hydraulic system with hydraulic cylinder and manual operating valve. Overall dimensions: 5 ft. 2 in. L x 3 ft. 8 in. W x 9 ft. H.(ACN254).

Product Details

  • Stock No: DWKN207R
  • Manufacturer: APV
  • Model: 12
  • Serial Number: G-6368

Plate Chiller Details

  • Estimated Freezing Capacity (Tons per 24 Hours): 0.108
  • Plate Quantity: 7
  • Plate Width (inches): 24
  • Plate Height (inches): 48
  • Plate Material: Extended Aluminum
  • Included Refrigeration Equipment Description: Included are a Dunham-Bush reciprocating compressor, a suction accumulator tank (2.5 Gallon) and a self-contained hydraulic system with hydraulic cylinder and manual operating valve

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

  • Length (Inches): 62
  • Width (Inches): 44
  • Height (Inches): 108
  • ACN: 254

Additional Product Details

APV 12 Plate Chiller (7-24 X 48 Plates)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed