Unused Surplus Frick Spare Parts

Unused Surplus Frick Spare Parts

Unused Surplus Frick Spare Parts for Startup Installation on Frick RWF-II-270 and RWF-II-480 compressors. Frick - Johnson Controls Super Filter II. Part number 531B0100H03. Quantity available: 6+. Frick - Johnson Controls Super Filter II. Part number 531B0100H02. Quantity available: 10+. Parker R/S Division RSF Strainer. 2010, 2 inch, 27 bar, 400 PSIG. 300151. 300149. Quantity available: 13. Parker R/S Division Valve - 1-5/8 in.. CK-1A. Port DN40 1-5/8 inch. Serial 12 2010. For NH3 Ammonia, freon, R-12, R-22, R502. Design pressure MRP 27 bar (400 PSIG). Temp -45C to +105F. 301179. 301026. 301178. USA. Quantity available: 11. Danfoss Stop Valve with Handwheel - 8 in. SVA-HS 200 A 121. 8 inch. 148B323701. Quantity 2. DN200. PS 40. 148B0518. G20Mn5QT. YZ P0924. CE0045. Danfoss Stop Valve with Handwheel - 6 in. SVA-HS 150. 6 inch. A ANG 121. 148B319701. Danfoss Stop Valve with Handwheel - 5 in. SVA-ST 125 A. 5 inch. ANG. 148B427401. DN125. PS40. 148B0514. G20Mn5QT. CE0045. Quantity 2. Danfoss Stop Valve - 1.5 in. SVA ST DN40 1-1/2 inch. PS40/580 PSI at -50C (-58F) to +150C (+302F). 5010BC. P285QH. PS40. CE0045. DN 40 SOC. G20Mn5QT. 695P. Quantity available: 13.

Product Details

  • Stock No: HGPM051A.60
  • Manufacturer: Frick

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Unused Surplus Frick Spare Parts

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed