G & H GHP-2020 Positive Displacement Pump (70 GPM Max)

G & H GHP-2020 Positive Displacement Pump (70 GPM Max)

G & H Positive Displacement Pump. Model: GHP-2020. Flow rate for new pump is 70 gpm with required horsepower. Rotary lobe pumps have been designed for use on wide ranging applications within the Brewing, Dairy, Food, Pharmaceutical, and Chemical industries. The smooth, slow action is ideal for products such as creams, gels, emulsions, aerated mixtures, delicate cell structures and organic solids in suspension. Inlets/outlets: 2 in. dia. S-line fitting. Overall dimensions: 18 in. L x 9-1/2 in. W x 11-1/2 in. H.

Product Details

  • Stock No: HDPH253A.16a
  • Manufacturer: G & H
  • Model: GHP-2020
  • Serial Number: 87-7-2051

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 70
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 9.5
  • Height (Inches): 11.5

Additional Product Details

G & H GHP-2020 Positive Displacement Pump (70 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed