Chemcom 1170-90-T3D and 1120-90-T3D Positive Displacement Pump (1 HP, 250 GPM Max)

Chemcom 1170-90-T3D and 1120-90-T3D Positive Displacement Pump (1 HP, 250 GPM Max)

Chemcom Rotary Pumps. Models: 1170-90-T3D and 1120-90-T3D. S/N's: 22843 and 21028. Capacity: 250 gpm @ 35 psig (sn: 22843) and 8 gpm @ 100 psig (sn: 21028). Baldor Industrial Motor, 1 hp, 1725 rpm, 230/460 V, 3.4/1.7 amps, 60 Hz. Reeves Variable Speed Module, Max. 3320 and Min. 644. Inlets: (1) 1-1/2 in. dia. port, (1) 1/2 in. dia. port. Outlets: 1-1/2 in. NPT, (1) 1/2 in. port. Overall dimensions: 49 in. L x 24 in. W x 53-1/2 in. H.

Product Details

  • Stock No: SHCA932.2a
  • Manufacturer: Chemcom
  • Model: 1170-90-T3D and 1120-90-T3D
  • Serial Number: 22843 and 21028

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 250
  • # Inlets: 2
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 0.5
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet 4 Size (inches): 0.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 3.4/1.7
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 24
  • Height (Inches): 53.5

Additional Product Details

Chemcom 1170-90-T3D and 1120-90-T3D Positive Displacement Pump (1 HP, 250 GPM Max)