FES 1160B Rotary Screw Compressor Package (FES 1160B-LE, 400 HP 2300/4160 V, FES Micro Control Panel)
FES Screw Compressor Package. Model: 1160B. S/N: 89-0039-0101. FES Contract No. 89-0039-0301-09. Compressor model: 1160B-LE. S/N: 3211375. FES equivalent Mycom model 320L. The capacity of this booster is 525tons at 401bhp -30/+10f. TECO motor: 400 hp, 2300/4160 V, 87.9/48.6 A, 3565 rpm. Tank: Nat. Bd. No. 3922. MAWP: 250 psi at 200ºF. MDMT: -20ºF at 250 psi. S/N: 88266.
Product Details
- Stock No: RPCA1363F.90
- Manufacturer: FES
- Model: 1160B
- Serial Number: 3211575
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
- Package Model: 1160B
- Package SN: 89-0039-0101
- Package Order: 89-0039-0301-09
- Package Max Design Pressure (PSIG): 420
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 1160B-LE
- Compressor SN: 3211375
- Compressor Run Time Hours: 92,572
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 400
- Motor RPM: 3565
- Motor Voltage: 2300/4160
- Motor Amps: 87.9/48.6
Dimensions:
Additional Product Details
- Year Removed from Production: 2009
- Spec Sheet Available: Yes