FES 775 / 320 SU-MX Rotary Screw Compressor Package (FES 320 SU-MX, 1,000 HP 4000/2300 V, FES Micro Control Panel)

FES 775 / 320 SU-MX Rotary Screw Compressor Package (FES 320 SU-MX, 1,000 HP 4000/2300 V, FES Micro Control Panel)

FES 775 / Mycom 320SU-MX Screw Compressor Package - 1000 HP. Model: 775 / 320 SU-MX. S/N: 3251313. Compressor run time: 17524 hours. Reliance LXE Induction Motor, 1000 hp, 3575 rpm, 4000/2300 V, 124.0/215.0 amps, 60 Hz, 3 phase. FES Rotary Pump, Model: 290-000050-000, S/N: 11522373. Motor, 10 hp, 1755 rpm, 230/460 V, 24/13.5 amps, 60 Hz, 3 phase. FES Micro II controller, Model: FES775, S/N: 87-0078-6305. Outlets: (1) 4 in. dia. refrigerant discharge. Overall dimensions: 16 ft. L x 67 in. W x 8 ft. 9 in. H. Hours run 17,524.(H4)(SR500).

Product Details

  • Stock No: DTTC844.
  • Manufacturer: FES
  • Model: 775 / 320 SU-MX
  • Serial Number: 3251313
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 775 / 320 SU-MX

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 320 SU-MX
  • Compressor SN: 3251313
  • Compressor Run Time Hours: 17524
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Model: FES775, S/N: 87-0078-6305

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1000
  • Motor RPM: 3575
  • Motor Voltage: 4000/2300
  • Motor Amps: 124.0/215.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 192
  • Width (Inches): 67
  • Height (Inches): 105

Additional Product Details

  • Spec Sheet Available: Yes

FES 775 / 320 SU-MX Rotary Screw Compressor Package (FES 320 SU-MX, 1,000 HP 4000/2300 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed