FES 775 Rotary Screw Compressor Package (Mycom 320 SU-MX, MISSING MOTOR, FES Micro Control Panel)

FES 775 Rotary Screw Compressor Package (Mycom 320 SU-MX, MISSING MOTOR, FES Micro Control Panel)

1993 FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package. Model: 775 / 320 SU-MX. Refrigerant R-717. Westinghouse World Series electric motor, 1000 Hp, 3580 rpm, 4160V (motor has been removed, we can quote 460V or another 4160V if needed). 1993 FES oil separator, MAWP: 250 psi at 200°F, MDMT: -20°F at 250 psi. FES Micro II E control panel. Mycom rotary screw compressor, Model: 320 SU-MX. Nominal capacity: 825 tons at 936.2 bhp with a 95ºF condensing temperature and a 20ºF suction temperature. Vi setting: 3.6. Displacement: 2,230 cfm. Compressor run time: 6,429 hrs. since Mycom rebuild. Overall dimensions: 16 ft. 1 in. L x 5 ft. 2 in. W x 9 ft. 10 in. H.(H4)(ACN1450) NOTE: This Package no longer has a motor. 

Product Details

  • Stock No: DTTC2067.
  • Manufacturer: FES
  • Model: 775 / 320 SU-MX
  • Serial Number: 3251465
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 775
  • Package SN: 3251465

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 320 SU-MX
  • Compressor SN: 3251465
  • Compressor Run Time Hours: 6429
  • Fixed/Variable VI: 3.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 6425

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro II E Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 1000
  • Motor RPM: 3580
  • Motor Voltage: 4160
  • Motor Amps: 122
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 193
  • Width (Inches): 62
  • Height (Inches): 118
  • ACN: 1450

Additional Product Details

  • Year of Manufacture: 1993
  • Spec Sheet Available: Yes

FES 775 Rotary Screw Compressor Package (Mycom 320 SU-MX, MISSING MOTOR, FES Micro Control Panel)