Genemco Sells Used Oil Tanks 
  

Genemco, Inc. sells used and surplus ammonia oil separators, oil pots, and other items used in refrigeration. Genemco, Inc. is not affiliated with any equipment manufacturers.

Click On Picture

Vilter Vertical Oil Separator Tank - 25 Gallon

Vilter Vertical Oil Separator Tank - 25 Gallon
Mfg: Vilter Model:
Stock No: RGMP512 Serial No: 3-54814-16
Vilter Vertical Oil Separator Tank. Approximate capacity: 25 gallons. Inside straight-wall dimensions: 15 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Inlet: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 6 ft. 4 in. H.(H9).

Click here for more information (179.6 KB)



View ALL inventory for Oil Tanks.

Click Here if you don't see what you're looking for in our online catalog.