Vertical Oil Separator

Vertical Oil Separator

Vertical Oil Separator. Previously run with a reciprocating ammonia compressor. Pipes: 3 in. Sidewall dimensions: 16 in. dia x 24 in. high.

Product Details

  • Stock No: CPEM13
  • Manufacturer: Not Specified

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 24
  • Tank MAWP (PSI at temp): 300 psi @ 400 °F
  • Tank Inlets & Outlets Description: Pipes: 3 in.

Micro Panel Details

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Height (Inches): 24

Additional Product Details

  • Previously Used With: Previously run with reciprocating ammonia compressor

Vertical Oil Separator