Genemco Sells Used Oil Tanks 
  

Genemco, Inc. sells used and surplus ammonia oil separators, oil pots, and other items used in refrigeration. Genemco, Inc. is not affiliated with any equipment manufacturers.

Click On Picture

1996 Vilter Oil Separator – 25 Gallons

1996 Vilter Oil Separator – 25 Gallons
Mfg: Vilter Model: 166HR36
Stock No: BRDI806. Serial No: L21136
1996 Vilter Oil Separator. Model: 166HR36. Approximate capacity: 25 gallons. Inside straight-wall dimensions: 16 in. dia. x 2 ft. 3 in. L. MAWP: 250 psi. at 400 F. MDMT: -20 F at 250 psi. Overall dimensions: 3 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 4 in. H. (ACN24).

Click here for more information (146.2 KB)



View ALL inventory for Oil Tanks.

Click Here if you don't see what you're looking for in our online catalog.