Vilter Oil Separator Tank - 100 Gallons

Vilter Oil Separator Tank - 100 Gallons

Vilter Oil Separator Tank. S/N's: 3-77501-5 National Board No: 10.372. Approximate capacity: 100 gallons. Approximate inside straight wall dimensions: 2 ft. dia. x 3 ft. 11 in. L. Shell side MAWP: 250 psi @ 400 °F. Inlets: (2) 3 ½ in. dia. ports, (2) 5 ½ in. dia. ports. Outlets: (1) ¼ in. dia. port, (1) ½ in. dia. NPT (female) port, (2) 3 ½ in. dia. ports. Overall dimensions: 2 ft.11 in. L x 2 ft. 1 in. W x 5 ft. 8 in. H.

Product Details

  • Stock No: DTTC021.
  • Manufacturer: Vilter
  • Serial Number: 3-77501-5

Tank Details

  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 47
  • Tank Estimated Capacity (Gallons): 100
  • Tank National Board Number: 10.372
  • Tank MAWP (PSI at temp): 250 psi @ 400 °F
  • Tank Inlets & Outlets Description: Inlets: (2) 3 ½ in. dia. ports, (2) 5 ½ in. dia. ports. Outlets: (1) ¼ in. dia. port, (1) ½ in. dia. NPT (female) port, (2) 3 ½ in. dia. ports.

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 25
  • Height (Inches): 68

Additional Product Details

Vilter Oil Separator Tank - 100 Gallons