Genemco Sells Used Oil Tanks 
  

Genemco, Inc. sells used and surplus ammonia oil separators, oil pots, and other items used in refrigeration. Genemco, Inc. is not affiliated with any equipment manufacturers.

Click On Picture

1994 RVS Ammonia Oil Pot - 18 Gallon

1994 RVS Ammonia Oil Pot - 18 Gallon
Mfg: RVS Model:
Stock No: RPCN075F Serial No: 94406
1994 Refrigeration Valves & Systems Vertical Receiver- 18 Gallon. S/N: 94406. Nat'l Bd: 6753. Inside straight-wall dimensions: 12-3/4 in. dia. x 2 ft. 8 in. H. MAWP: 250 psi @ 300ºF. MDMT: -45ºF @ 100 psi. Inlets: (1) 1/2 in. dia. port, (1) 3/4 in. dia. port. Outlets: (1) 1-1/2 in. dia. port (relief), (1) 1 in. dia. drain port, (1) 1/2 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 4 ft. L x 3 ft. 4 in. W x 5 ft. 1-1/2 in. H.(HB2).

Click here for drawing (2,276.3 KB)
Click here for more information (138.3 KB)



View ALL inventory for Oil Tanks.

Click Here if you don't see what you're looking for in our online catalog.