Genemco Sells Used Oil Tanks 
  

Genemco, Inc. sells used and surplus ammonia oil separators, oil pots, and other items used in refrigeration. Genemco, Inc. is not affiliated with any equipment manufacturers.

Click On Picture

Reco Ammonia Oil Scrubber Tank – 400 Gallons

Reco Ammonia Oil Scrubber Tank – 400 Gallons
Mfg: Reco Model:
Stock No: KWBF194.1 Serial No: W-943-14-1
Reco Ammonia Oil Scrubber Tank. Approximate total capacity: 400 gallons / 50 cubic feet. Inside straight wall dimensions: 3 ft. 4 in. dia. x 5 ft. 9 in. H. MAWP: 250 psi @ 300°F. (1) Liquid level float switch and (1) dual relief valve assembly. Inlets: (1) 6 in. dia. port. Outlets: (1) 2-1/2 in. dia. port, (1) 1-1/2 in. dia. FNPT fitting. Overall dimensions: 4 ft. 7 in. L x 3 ft. 10 in. W x 11 ft. H. (HB1).

Click here for more information (154.7 KB)



View ALL inventory for Oil Tanks.

Click Here if you don't see what you're looking for in our online catalog.