Vilter Vertical Oil Separator Tank - 25 Gallon
Vilter Vertical Oil Separator Tank. S/N: 3-54814-18. Nat'l Bd: 13.025. Approximate capacity: 25 gallons. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Inlet: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 6 ft. 4 in. H.
Product Details
- Stock No: RGMP509
- Manufacturer: Vilter
- Serial Number: 3-54814-18
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 15
- Tank Length (Inches): 30
- Tank Estimated Capacity (Gallons): 25
- Tank National Board Number: 13.025
- Tank MAWP (PSI at temp): 250 psi @ 400°F
- Tank Inlets & Outlets Description: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36
- Width (Inches): 16
- Height (Inches): 76
Additional Product Details
- Year of Manufacture: 1962