Vertical Sump Pump

Vertical Sump Pump

Vertical Sump Pump. Reliance Electric motor: 3/4 hp, 1725 rpm, 230/460 v, 3.44/1.72 a, 60 Hz, 3 phase. (1) 5 in. dia. impeller. Inlet/outlet: (1) 1-1/2 in. port, (1) 1-1/2 in. FNPT. Overall dimensions: 1 ft. 1 in. L x 8 in. W x 2 ft. H.

Product Details

  • Stock No: NOIP1118
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Sump
  • Impeller Diameter (inches): 5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 3.44/1.72
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 13
  • Width (Inches): 8
  • Height (Inches): 24

Additional Product Details

Vertical Sump Pump