Gomes Technology High Pressure Pump

Gomes Technology High Pressure Pump

Gomes Technology High Pressure Pump. Model: BRATEX D3/F. S/N: 0403980001. Electric Motor. Inlets: (1) 3/4 in. dia. FNPT fitting. Outlets: (1) 1/2 in. dia. FNPT fitting. Pump and motor are mounted on a four wheel cart. Overall dimensions: 2 ft. 11 in. L x 1 ft. 7 in. W x 2 ft. 5 in. H. (BB).

Product Details

  • Stock No: DSVT015.1
  • Manufacturer: Gomes Technology S.P.A.
  • Model: BRATEX D3/F
  • Serial Number: 403980001

Pump Details

  • Pump Type: Other
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.75
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 19
  • Height (Inches): 29

Additional Product Details

Gomes Technology High Pressure Pump