ITT 150 Centrifugal Pump (1,765 HP, 150 GPM Max)
1998 ITT AC Centrifugal Pump. Model: 150. S/N: AC-238164-0101. Size: 3x2.5x13. Capacity: 150 gpm @ 175 tdh. Impeller diameter: 13 in. Maximum speed: 1800 rpm. Max. field hydrotest pressure: 175 psi. U.S. Motor, 20 Hp, 1765 rpm, 208-230/460 V, 55.9-49.6/ 24.8 FLA, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. 125 lb. ANSI flange. Outlets: (1) 2-1/2 in. dia. 125 lb. ANSI flange. Shipping weight: 702 lbs.Overall dimensions: 52 in. L x 20-1/2 in. W x 24 in. H.(H9/4I).
Product Details
- Stock No: DTWA210.1
- Manufacturer: ITT
- Model: 150
- Serial Number: AC-238164-0101
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 150
- Max Speed RPM: 1800
- Maximum Pressure MAWP (PSI): 175
- Impeller Diameter (inches): 13
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: ANSI Flange
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2.5
- Inlet/Outlet 2 Type: ANSI Flange
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 1765
- Motor RPM: 1765
- Motor Voltage: 208-230/460
- Motor Amps: 55.9-49.6/ 24.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 52
- Width (Inches): 20.5
- Height (Inches): 24
- Weight (LBS): 702
Additional Product Details
- Year of Manufacture: 1998