Pump

Pump

Pump, 3 hp 208-220/440 volts, 3,450 rpm, 2 in. female threaded inlet and outlet, 14 in. H x 8 in. W x 18-1/2 in. L.

Product Details

  • Stock No: ME00a
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Other
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 208-220/440

Dimensions:

  • Length (Inches): 18.5
  • Width (Inches): 8
  • Height (Inches): 14

Additional Product Details

Pump