Dual Pump System

Dual Pump System

Dual Pump System. (2) Lesson Motors (Washdown Design), 1/2 hp, 1750 rpm, 90 V, 4.9 amps. (2) Dodge Gear Drives 12.70 ratio, 1750 input rpm, 137.8 output rpm. Torque: 257 in./lb. Overall dimensions: 29 in. L x 27 in. W x 40 in. H.

Product Details

  • Stock No: SKFC016.1
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Other

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 90
  • Motor Amps: 4.9

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 27
  • Height (Inches): 40

Additional Product Details

Dual Pump System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed