Portable Transfer Pump- 8 HP

Portable Transfer Pump- 8 HP

Portable Transfer Pump- 8 hp. Model: 195432. Cast iron construction with 15-1/2 in. dia rubber wheels. Briggs & Stratton Gasoline Engine, 8 hp @ 3600 rpm. Inlets: (1) 3-1/2 in. dia. type D coupler, (1) 5 in. dia. lid. Outlets: 3 in. dia. spool adapter, (1) 5 in. dia. lid. Overall dimensions: 35 in. L x 22-1/2 in. W x 26-3/4 in. H.(H9).

Product Details

  • Stock No: DFPC256.1a
  • Manufacturer: Not Specified
  • Model: 195432

Pump Details

  • Pump Type: Other
  • # Inlets: 2
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3.5
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 5
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 3
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet 4 Size (inches): 5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Briggs & Stratton
  • Motor Horsepower(HP): 8
  • Motor RPM: 3600

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 22.5
  • Height (Inches): 26.75

Additional Product Details

Portable Transfer Pump- 8 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed