Weil 1603 Wastewater Pump (10 HP, 350 GPM Max)

Weil 1603 Wastewater Pump (10 HP, 350 GPM Max)

Weil Wastewater Submersible Pump. Model: 1603. Motor, 10 hp, 1750 rpm, 208-230/460V, 34.0-34.0/17.0 amps, 60 Hz, 3 phase. Cast iron construction with a 3 in. dia. bronze discharge impeller. Flowrate: 350 GPM at 60 ft. head. Maximum Head: 90 ft. at 80 GPM. It uses a series 300 stainless steel shaft and double seal grease lubricated bearings. All Weil pumps consistently outweigh and outlast similar pumps. The difference is by design to make the best. The result: a distortion-free part with high rigidity, consistent machined dimensions, and a longer service life due to increased wall dimensions. Inlets: (1) 4 in. inlet port with a 10-1/2 in. dia. screen. Outlets: (1) 2-1/2 in. outlet port. Overall dimensions: 18 in. L x 15 in. W x 38 in. H.

Product Details

  • Stock No: ASLC030.
  • Manufacturer: Weil
  • Model: 1603

Pump Details

  • Pump Type: Wastewater
  • Max Gallons Per Minute GPM: 350
  • Impeller Diameter (inches): 3
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 10
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 34.0- 34.0/17.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 15
  • Height (Inches): 38

Additional Product Details

Weil 1603 Wastewater Pump (10 HP, 350 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed