Oil Pump with Motor- 0.25 HP

Oil Pump with Motor- 0.25 HP

Oil Pump with Motor- 0.25 HP. Electrical requirements: 1800 rpm, 115 V, 4.9 FLA, 60 Hz, single phase. Tank capacity: approx. 14.7 gal. Inlets/outlets: (1) 1/4 in. dia. copper tube, (3) 1/2 in. dia. copper tubes, (1) 1 in. dia. copper tubes. Overall dimensions: 30 in. L x 22 in. W x 22 in. H.

Product Details

  • Stock No: THHS001C.
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Other
  • # Inlets/Outlets: 5
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 0.25
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet 3 Size (inches): 0.5
  • Inlet/Outlet 4: Inlet/Outlet
  • Inlet/Outlet 4 Size (inches): 0.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor RPM: 1800
  • Motor Voltage: 115
  • Motor Amps: 4.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 22
  • Height (Inches): 22

Additional Product Details

Oil Pump with Motor- 0.25 HP