Stainless Steel Cyclone Tank with Airlock - 60 Gallons
Stainless Steel Tank. Approximate capacity 60 gallons. 2 ft. inside dia. x 2 ft. 8 in. straight wall. Inlets/outlets: (1) 6 in. port, (1) 5-1/2 in. port, (1) 2-1/4 in. port. Door dimensions: 1 ft. 5 in. W x 1 ft. 8 in. H. Overall dimensions: 2 ft. 9 in. L x 2 ft. W x 5 ft. H.
Product Details
- Stock No: NOI1123
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/outlets: (1) 6 in. port, (1) 5-1/2 in. port, (1) 2-1/4 in. port
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 33
- Width (Inches): 24
- Height (Inches): 60